Shop All Reusable Water Bottles
Scepter
Military Water Canister, 5-gal, Green
Mfr # 05177
Zoro # G6106055
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material High Density Polyethylene
- Length 13 45/64 in
- Height 18 51/64 in
- Width 6 51/64 in
Product Information
- Brand Scepter
- MFR # 05177
- Zoro # G6106055
- UPC # 063923996119
- Country of Origin Canada
- Category Reusable Water Bottles
Dimensions
Length | 13 45/64 in |
Height | 18 51/64 in |
Width | 6 51/64 in |
Details
Item | Water Container |
Capacity | 5 gal |
Material | High Density Polyethylene |
Color | Green |
Standards | MIL-DTL-43613E |
Description
Water Container, Capacity 5 gal, Height 18 51/64 in, Length 13 45/64 in, Width 6 51/64 in, High Density Polyethylene, Green, Standards MIL-DTL-43613E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Outdoor U.S. Flag, Nylon, 4ft.x 6ft. (MBE002220)
- COOL KITCHEN AD3020 Midwest Electric Travel Trailer Adapter (CO564423)
- AFTERMARKET BEARING CUP Fits JD9159 Fits John Deere Models:4400 4200 4300 Tractor and Variou (JM515610)
- ASTRO PNEUMATIC J HOOK F/AO5820 - PART (AO5820-A08)
- SCEPTER Military Water Canister, 5-gal, Sand (06181)
- SCEPTER Water Container, 5 gal Capacity, 18 51/64 in H, 13 45/64 in L, 6 51/64 in W, Green (06664)
- SCEPTER Military Water Canister, 5-gal, Sand (05935)
- OVERTIME 14 Water Bottle White Pop Top, 750ml (OV2637877)
- THERMOS Stainless Steel Beverage Bottle, 40 oz., Matte Steel (SK2010MSTRI4)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27USS)
- SODASTREAM White 0.5 L Carbonator Bottle , 2PK (1748261010)
- Scepter Reusable Water Bottles