ROKK Flip Pro Waterproof USB Socket - Dual Port
Mfr # SC-USB-F1
Zoro # G505610831
Product Information
- Brand Scanstrut
- MFR # SC-USB-F1
- Zoro # G505610831
- UPC # 5060114797956
- Country of Origin China
- Category Deck Hardware
Description
ROKK SC-USB-F1 Flip Pro Waterproof USB Socket - Dual Port
Flip Pro is designed for use with either a 12V or 24V input and features 1x USB-A and 1x USB-C charging port. This provides the optimum choice of connection for any device and the fastest charging for your device onboard.
When not in use, the spring-loaded cap remains tightly closed, protecting the ports from the elements. When charging, it quickly locks open to protect your cables when plugged in.
Featuring a super-compact footprint, Flip Pro is constructed from premium, marine-grade materials and is IPX4 waterproof, making it completely washdown-ready.
Flip Pro is FAST! It will charge at up 36W on a 12V system or up to 60W on a 24V system. This makes it perfect for charging modern laptops via the USB-C port. It’s also 2x faster for charging large tablets and is designed to effortlessly charge both an iPad Pro & iPhone at the same time.
*Cables sold separately
Features:
- Universal fit for any USB-A or USB-C connectors.
- Waterproof Charging - Tested and approved IPX4 waterproof rating.
- Marine Ready - Designed for use in all marine environments, whatever the conditions. Anti-corrosion coating on circuit board combines with a UV resistant shell and 316 stainless hinges and spring.
- Great Design - Low profile and small mounting footprint.
- Easy Install, using standard USB mounting hole - 29mm (1 1/8”)
Technical Specifications:
- Input voltage - 10-30V DC (12/24V System)
- Input current Max - 6A (10A fuse recommended)
- USB - C Output - 60W (24V) and 36W (12V)
- USB - A Output - 36W
- Mounting hole - 1-1/8" (29mm)
- IPX4 Waterproof
- Protection - UV Resistant
In the Box:
- USB socket charger
- Instruction manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.25 Oz., PK25 (MC125Z)
- QUICKCABLE Bent Lug, 4/0, 3/8", 90 deg., PK5 (6440-005FL)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- SCANSTRUT DS21A-S Cable Seal - stainless (DS21A-S)
- SCANSTRUT DS21A-P Cable Seal - black (DS21A-P-BLK)
- SCANSTRUT PTM-R1-S40 Tapered radar and satcom mast (PTM-R1-S40)
- SCANSTRUT Vertical Cable Seal - Black (DS16-P-BLK)
- SCANSTRUT Radar pole mount 2.5m / 98" (SC104)
- SCANSTRUT DS-H6 Horizontal Cable Seal - black (DS-H6-BLK)
- BULLDOG WINCH Roller Fairlead for 4400 Trailer, 151mm mount (20280)
- Scanstrut Deck Hardware