ROKK 10W Wireless Active Charging Cradle
Mfr # SC-CW-05F
Zoro # G805729516
Product Information
- Brand Scanstrut
- MFR # SC-CW-05F
- Zoro # G805729516
- UPC # 5060114797949
- Country of Origin China
- Category Portable Device Chargers
Description
ROKK 10W Edge Wireless Phone Charging Mount
The IPX6 waterproof 12/24V Qi certified waterproof wireless charging range enables wireless charging for the outdoor environment without needing phone charging cables. Designed from the ground up, this is the world’s first waterproof wireless charge system created specifically for use on board, with the unique technology housed in an IPX6, fully encapsulated and sealed unit.
Right up to the Edge - with the smallest footprint, Edge now means you have even more choice of how and where you install your phone mount and charger combo. Crowded consoles, side-mounting, and flat and vertical surfaces are all suitable.
Put your phone on its Edge - Rotate it from portrait to landscape to view your favorite navigation app or simply fine-tune the position for the optimum viewing angle.
12/24V and IPX6 waterproof, ROKK Wireless – Edge is perfect for boat consoles tight on space or any vehicle working outside in the elements, with the simple one-handed operation you can easily dock and instantly start charging your phone. No cable is required.
The self-aligning, high-grip jaws accommodate all wireless charging phones and securely hold your device in the optimum charging position every time. Couple this with the innovative adjustable body of Edge and you’ll have your phone fully charged, right where you need it.
Install Edge 10W on any surface: a secure 3-point fixing system and a footprint of just 50mm (1.96”) diameter maximize your choice of location and a watertight cable pass-through completes the install.
Our upgraded 10W chargers are up to 60% faster and have been designed for the latest generation of power-hungry devices and apps.
Our improvements don’t just stop there, now featuring easier phone alignment with a larger charging area, and electrical componentry that has been enhanced to significantly improve your phone's charge times, even in the harshest outdoor environments.
With the same great look, ROKK Wireless is tried and tested in all corners of the globe in all weathers, and conditions.
Featuring Qi-certified wireless technology and a “Smart” LED that indicates when your phone is charging. Throw in foreign object detection and thermal cut-off and you’re guaranteed safe, reliable charging in all environments. Charging is also possible th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER34615HD/W LithiumThionyl Chloride Battery Wire Leads RFID (ER34615HD/W)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- SCANSTRUT ROKK 10W Sub Wireless Integrated Charging Pad (SC-CW-07F)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- SCANSTRUT ROKK 10W Cove LED Wireless Phone Charging Pocket (SC-CW-10F)
- SCANSTRUT ROKK 10W Catch Waterproof Wireless Phone Charging Mat (SC-CW-08F)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- SCANSTRUT ROKK 10W Cove Wireless Phone Charging Pocket (SC-CW-09F)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- Scanstrut Portable Device Chargers