Shop All Marine & Boat Speakers & Navigation
Scanstrut
Horizontal Double Cable Seal - Black
Mfr # DS-HD10-BLK
Zoro # G509895487
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Scanstrut
- MFR # DS-HD10-BLK
- Zoro # G509895487
- UPC # 5060114798243
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Horizontal Double Cable Seal - Black. The DS-HD10-BLK double horizontal cable seal was designed to eliminate time-consuming and sub-standard routing of cables for rooftop lights and electronics. The seal helps you achieve a sleek, easy-to-fit, and 100% watertight installation every time. Perfect for routing two cables externally to internally on the roof of boats. Its low-profile design provides the best water ingress protection in class.Features: Designed for two cables. IP68 watertight seal. Compact footprint - just 66.5mm 2.61” W / 75.1mm 2.95” L / 28.5 mm 1.12” H. Easy-fit cable routing that cuts down your installation time through wood, metal, and GRP. Black high-impact plastic. Includes 316 stainless steel fixings and a waterproof 3M gasket. The low-profile construction is impact-resistant and provides extra protection from water. The materials have been selected to be UV- stable and hard-wearing. No messy sealant on bungs. Install 2 cables – select any combination: 6mm x 2. 7mm x 2. 8mm x 2. 9mm x 2. 10mm x 2. Blank x 2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 49587 (49587)
- MOTORCRAFT 97-08 Ford Truck/Van V8-330 5.4L Sohc Egr Valve, Cx1721 (CX1721)
- MAIN FILTER BALDWIN AF1124 Replacement/Interchange Spin-On Filter (MF0575541)
- GROZ Oil Funnel, Universal (41940)
- SCANSTRUT ROKK Sub Wireless Integrated Charging - 12/24V (SC-CW-07E)
- SCANSTRUT ROKK Wireless Nano 10W Waterproof 12/24V Charger (SC-CW-11F)
- SCANSTRUT Scanstrut Horizontal Deck Seal - .08" - .24" Glass Filled Nylon - Full (DS-H6)
- SCANSTRUT Flip Pro Max, Dual USB-C Charge Socket (SC-USB-F3)
- SCANSTRUT Scanstrut Large Deck Seal Connector - 1.57" Cable - .59" (DS40-P)
- SCANSTRUT Scanstrut LMM-1 Self Leveling Radar Mount (LMM-1)
- BEP MARINE BEP Pro Installer Link Joiner 3-Way (779-LBJ-3)
- Scanstrut Marine & Boat Speakers & Navigation