Shop All Marine & Boat Speakers & Navigation
Scanstrut
Flip Pro w/Front Fit Bezel 12/24V Fast Charge Dual USB-A/C Socket
Mfr # SC-USB-F2
Zoro # G510046052
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Scanstrut
- MFR # SC-USB-F2
- Zoro # G510046052
- UPC # 5060114798113
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Flip Pro with Front Fit Bezel 12/24V Fast Charge Dual USB-A/C Socket Ultra-fast USB charging for the next-generation boater. . Flip Pro is designed for use with either a 12V or 24V input and features a 1x USB-A and 1x USB-C charging port. This provides the optimum choice of connection and the fastest charging for your device onboard. Ultra-fast USB charging for the next-generation boater. Flip Pro with a front bezel is designed for use with either a 12V or 24V input and features a 1x USB-A and 1x USB-C charging port. This provides the optimum choice of connection for any device and the fastest charging for your device onboard. Flip Pro with front bezel was manufactured as an adaption to the original SC-USB-F1 to offer flexibility to installation, as in some cases, it is not possible to gain access to behind panels. Therefore, the front fit bezel provides an alternative route for installation, allowing the option to fit the product from the front using screws. When not in use, the spring-loaded cap remains tightly closed, protecting the ports from the elements. When charging, it quickly locks open to protect your cables when plugged in Featuring a super compact footprint, Flip Pro is constructed from premium, marine-grade materials. and is IPX4 waterproof, making it completely washdown-ready. Flip Pro is FAST! It will charge at 36W on a 12V system or up to 60W on a 24V system. This makes it perfect for charging modern laptops via the USB-C port. It’s also 2x faster for charging large tablets and is designed to effortlessly charge both an iPad Pro & iPhone at the same time. The install cut-out matches those of standard USB sockets for easy retrofit or swap of an existing USB charger, allowing you to keep up with the heavier power draws of modern electronic devices.Universal: Universal fit for any USB-A or USB-C connectors.. Fast charge 60W max up to 2 devices at a time.. Easy Install, using standard USB mounting hole - 29mm 1 1/8”. Washdown Proof: IPX4 waterproof with the cover closed.. Marine Ready: Internal anti-corrosion protective coating. UV resistant. 316 stainless hinge and spring. Electrical Information: Input voltage: 10-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Deep Twist Socket, 3/8" Drive 15mm (30106-20)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- COMPLETE TRACTOR Receiver Drier For Kioti DK45S, DK55, DK65S 2 1/2 Dia, 8 Length; (3306-1001)
- BUYERS PRODUCTS 2 Inch Square Tubular Shank Clevis Ball Mount Black 9-1/4 Inch Long (1803060)
- SCANSTRUT Scanstrut 6" Aluminum PowerTower® f/2kW & 4kW Raymarine, Garmin & (APT-150-01)
- SCANSTRUT ROKK Sub Wireless Integrated Charging - 12/24V (SC-CW-07E)
- SCANSTRUT Central Light Bar w/All Round White LED Light (APT-LB-L1)
- SCANSTRUT Scanstrut Central Antenna Bar - 1" x 14" TPI Thread (APT-GPS-01)
- SCANSTRUT ROKK Wireless Nano 10W Waterproof 12/24V Charger (SC-CW-11F)
- SCANSTRUT DS-MULTI Cable Seal Plastic - Black (DS-MULTI-P-BLK)
- BLUE SEA SYSTEMS Blue Sea 6007 m-Series (Mini) Battery Switch Selector Four Position Re (6007)
- Scanstrut Marine & Boat Speakers & Navigation