Shop All Paper Towels
Sca Tissue
Tork Universal Multifold Paper Towels, 1 Ply, White, 4000 PK
Mfr # MB540A
Zoro # G400531019
product price: $42.99
/pk 4000, $0.01/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Tork Universal
- Ply 1
- Proprietary/Universal Universal
Product Information
- Brand Sca Tissue
- MFR # MB540A
- Zoro # G400531019
- Country of Origin Unknown
- Category Paper Towels
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Tork Universal |
Ply | 1 |
Proprietary/Universal | Universal |
Container Type | Case |
Description
Universal hand towel; Multifold; White; 1-Ply; Towel Size: 9.5" x 9.125"; Folded size: 3.2" x 9.125"; 16 packs/ case (4,000 towels/case); Eco Logo Certified; 100% Recycled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP529)
- FLETCHER-TERRY Glass Cutter Designer Ii (01-711)
- HOSPECO 62" Snap On Telescopic Mop Handle, Silver, Aluminum (2505-SPH-TPS-EA)
- SCA TISSUE Tork Advanced Roll Paper Towels, 2 Ply, White (HB9201)
- SCA TISSUE Tork Universal Roll Paper Towels, 2 Ply, White (HB1995)
- WYPALL Dry Wipes Towels & Wipes, 1100 Sheets, Blue (34965)
- UNITED GENERAL SUPPLY CO Towel-M-Fold-9.25X9.5-Nt (G1508)
- WINDSOFT Windsoft 122085RL Perforated Paper Towel Rolls 8-7/8 x 11 White 85/roll (122085RL)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,150 ft, White, 6 PK (KCC 25702)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, (250 Sheets/Pack, 16 Packs/Case) (01804)
- Sca Tissue Paper Towels