Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK
Mfr # TPW1LDS
Zoro # G606438167
product price: $74.99
/pk 15, $5.00/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 9.25"
- Width 4.92"
- Depth 4.6"
Product Information
- Brand Sc Johnson Professional
- MFR # TPW1LDS
- Zoro # G606438167
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9.25" |
Width | 4.92" |
Depth | 4.6" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | White |
Mounting Type | Wall |
Dispenser Product Grouping | For Foam |
Capacity | 1 L |
Description
The QuickView Transparent Manual Dispenser is a unique, 1 L closed, sealed cartridge dispenser. The transparent sides, visible from any angle or distance, allow for accurate soap visibility for cleaning staff without having to open the cover to help cut down maintenance time and costs. QuickView dispensers are quick and easy to refill, easy to service and low maintenance. Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care. All SC Johnson Professional dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and longevity. Large push buttons minimize the operation force required to allow easy use by hand or elbow; suitable in hygiene sensitive areas. Delivers the exact amount required, controlling usage and reducing waste. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure "fresh" product is dispensed every time. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser push buttons are exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product. BioCote will not wear out or rub off and is effective for the lifetime of the dispenser. BioCote is a registered trademark of BioCote Limited.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- OUT White Brite Laundry Whitener Powder, 1 Pound 12 Ounces (WB30N)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 60 Sheets, White, 15 PK (6709)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3500)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK (TPB1LDS)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 11-25/64 in. H. (ANT2LDP)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- SC JOHNSON PROFESSIONAL Lotion Dispenser (RES1LDS)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1000mL, Gray (AD10061)
- Sc Johnson Professional Hand Soap & Lotion Dispensers