Shop All Multi-Purpose Wipes
Sc Johnson Professional
Towels & Wipes, Red/White, Cloth, 70 Wipes, Cherry, 6 PK
Mfr # KCW70W
Zoro # G006488793
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 70
- Material Cloth
- Application Hands
- Net Weight 15 lbs
- For Use On Grease; Grime; Oil; Paints; Resins; Sealants
Product Information
- Brand Sc Johnson Professional
- MFR # KCW70W
- Zoro # G006488793
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 5.74" |
Length | 7.92" |
Details
Number of Sheets | 70 |
Item | Towels & Wipes |
Color | Red/White |
Material | Cloth |
Application | Hands |
Net Weight | 15 lbs |
For Use On | Grease; Grime; Oil; Paints; Resins; Sealants |
Wipes per Container | 70 |
Ply | 1 |
Fragrance | Cherry |
Packaging Type | Pack |
Used On | Hands |
Paper Towel Type | Hand Cleaner |
Description
Tough, dual-sided extra-large wipes with cherry fragrance for use without water. Powerful, solvent-based cleaning ingredients remove a broad spectrum of contaminants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 7/8" x 60" Hardwood dowel (6002-R)
- VALTERRA Valterra V23500 Pure Power Toilet Bowl Cleaner - 24 oz. (V23500)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1 (PC-189BB-1)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- SC JOHNSON PROFESSIONAL Towels & Wipes, White, Cloth, 70 Wipes, Citrus, 6 PK (KKW70W)
- DURAWIPE Durawipe 500 Wiper, Jumbo Roll, White (D533W)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 100 PK (GPC25070)
- BEST SANITIZERS Alpet D2 Sanitizing Wipes, Canister, 10 in x 7 1/2 in, Unscented, 90 Wipes, 6 Pack (SSW0001)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 95 Wipes, 9 in x 7 3/4 in, Unscented (P56784)
- SELLARS TOOLBOX WaterWeave T800 Wipers and Towels (88250)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Flax, 690 Wipes, 10 1/2 in x 6 3/4 in, 2 PK (29602)
- Sc Johnson Professional Multi-Purpose Wipes