Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
Solopol Classic SOL2LT 2 Liter Heavy-Duty Hand Soap Refill
Mfr # 999SOL2LT
Zoro # G211635449
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sc Johnson Professional
- MFR # 999SOL2LT
- Zoro # G211635449
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep hands feeling fresh and clean with this SC Johnson Professional Solopol Classic SOL2LT 2 liter heavy-duty hand soap refill! This solvent-free hand soap is perfect for general use in industrial environments. Highly effective the optimized blend of surfactants expertly removes heavy workplace dirt and grime like oils water-based lacquers lubricants greases and resins. It even contains emollients to prevent drying and keep hands feeling smooth after use.Great for use on even the most sensitive skin this soap contains an Astopon scrubbing agent made from walnut shell powder that easily rinses away to prevent blocked drains. It features a light fragrance and is specially formulated with a mild preservative to reduce the risk of skin irritation ensuring a pleasant and refreshing soap that everyone in your establishment can enjoy. It's also silicone-free so it won't have any adverse effects when in contact with surfaces that have yet to be painted or coated.Overall Dimensions:Capacity: 2 liter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 13 gal Round Trash Can, Silver, Stainless Steel (HLS13STR)
- GOJO GOJO Hand Soap Dispenser - LTX Chrome/Black 1200mL - 1919-04 (1919-04)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE11 Wine & Beer Bottle Brush Plus (CBE11)
- PFERD 14" Flat Wire Heavy Sweep Broom - .017 x .059 Wire, 5" Trim (89370)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (CLR2LT)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCL2LT)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014591)
- SC JOHNSON PROFESSIONAL 2000 ml Liquid Hand Soap Cartridge (KCL2LT)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (9102)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (AGB2LT)
- RENOWN Select ThruCounter 1500 ml Fresh Scent Green-Certified- Handwash Refill for CXM/CXI/CXT Dispensers (8561-04-B4W00LG)
- Sc Johnson Professional Hand Soap Dispenser Refills