Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Soap Dispenser, 9-17/64 in. H, Manual
Mfr # SHW1LDS
Zoro # G1857296
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1 L
- Hygiene Form Gel, Liquid
- Soap/Lotion Type Liquid/Gel
- Material Plastic
Product Information
- Brand Sc Johnson Professional
- MFR # SHW1LDS
- Zoro # G1857296
- UPC # 5010424017107
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L |
Height | 9 1/4 in |
Width | 4 15/16 in |
Depth | 4 5/8 in |
Overall Width | 4 7/8 in |
Overall Depth | 4 5/8 in |
Overall Height | 9 1/4 in |
Description
Shampoo/Body Wash Dispenser, Color White, Mount Type Wall, Product Type Shampoo/Body Wash Dispenser, Material Plastic, Series Cleanse, Finish Glossy, Compatible with Manufacturer Model Number CMW1L, HAB1L, HBG1L, LTW1L, PUW1L, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 4 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- SEVENTH GENERATION Fabric Softener Sheets, Sheet, 80 ct, PK4 (10732913449306)
- IMPACT PRODUCTS 1 in W Brush, Tile/Grout 1 Ea, 9 in L Handle, 3.50 in L Brush, Plastic (225)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295600BLA)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Width: 5 3/16 in (SUN1LDS)
- SC JOHNSON PROFESSIONAL Touch Free Ultra Dispenser, 1 L, 6.7 x 3.9 x 10.9, Black, 8PK (TF2BLK)
- SC JOHNSON PROFESSIONAL Ultra Black Dispenser SVP for 87045 (SN55980806)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- SC JOHNSON PROFESSIONAL Foam Soap Dispenser, Manual, Black, 3250mL (GPF3LDQ)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- Sc Johnson Professional Hand Soap & Lotion Dispensers