Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
Refresh ANT1L 1 Liter Antibacterial Foaming Hand Soap Refill
Mfr # 999ANT1L
Zoro # G311594813
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sc Johnson Professional
- MFR # 999ANT1L
- Zoro # G311594813
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep hands fresh and clean with this SC Johnson Professional Refresh ANT1L 1 liter antibacterial foaming hand soap refill! This antimicrobial foaming hand soap is perfect for restroom use in places like healthcare facilities where higher levels of hand hygiene are required. Highly effective a single pump removes more than 99.999% of bacteria. It even contains skin moisturizer to prevent dry skin and keep the hands of guests and staff feeling smooth after use.Great for even the most sensitive skin this hypoallergenic hand soap is specially formulated with a mild preservative to reduce the risk of skin irritation. It features a signature invigorating citrus fragrance ensuring a pleasant and reliable soap that everyone in your establishment can enjoy. Not to mention the soap's formula is completely biodegradable as each of its carbon-containing ingredients will break down into non-toxic substances in 28 days or less.Overall Dimensions:Capacity: 1 liter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- BRUSKE PRODUCTS 23" Coarse Street Sweep, Orange bristle, brace, bolt-on wood Hdl (2860-CWB)
- ZEP Professional Strength High Gloss High Traffic Floor Finish Liquid 128 oz (ZUHTFF128)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (9102)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124020059)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCH2LT)
- SC JOHNSON PROFESSIONAL 2000 ml Liquid Hand Soap Cartridge (KCL2LT)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124050087)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5182-04)
- Sc Johnson Professional Hand Soap Dispenser Refills