Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Lotion Dispenser
Mfr # RES1LDS
Zoro # G9167024
original price:
$2.69
11% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1 L
- Hygiene Form Lotion
- Soap/Lotion Type Liquid
- Material Plastic
Product Information
- Brand Sc Johnson Professional
- MFR # RES1LDS
- Zoro # G9167024
- UPC # 069124051718
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L |
Height | 9 3/16 in |
Width | 5 3/16 in |
Depth | 4 5/8 in |
Overall Depth | 4 5/8 in |
Overall Width | 4 7/8 in |
Overall Height | 9 1/4 in |
Description
Lotion Dispenser, Color White, Mount Type Wall, Product Type Lotion Dispenser, Material Plastic, Series Restore, Finish Glossy, Compatible Manufacturer Model Number RES1L, SBS1L, SCL1L, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 4 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM ProBlade Hard Surface Floor Tool (107528)
- SG TOOL AID Easy Grip Brass Brush (17180)
- MIRACLEMIST Miraclemist MMAP-4 32 oz All Purpose Cleaner Spray (MMAP-4)
- GOO GONE Oven Cleaner, Trigger Spray Bottle, 14oz, Liquid, Unscented (2059)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 9-17/64 in. H, Manual (SHW1LDS)
- SC JOHNSON PROFESSIONAL Floor Stand, Silver, Metal (TFDISPSTAND)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, White, PK8, 8PK (TF2WHI)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- Sc Johnson Professional Hand Soap & Lotion Dispensers