Shop All Hand Sanitizers
Sc Johnson Professional
InstantFOAM COMPLETE PURE Alcohol Hand Sanitizer, 1 L Refill, Fragrance-Free, 3PK
Mfr # 10691240071010
Zoro # G310835214
product price: $113.99
/pk 3, $38.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 L
- Hygiene Form Foam
- Fragrance Fragrance-Free
- Color Clear
- Packing Type Refill
Product Information
- Brand Sc Johnson Professional
- MFR # 10691240071010
- Zoro # G310835214
- Country of Origin Canada
- Category Hand Sanitizers
Dimensions
Size | 1 L |
Details
Item | Hand Sanitizers |
Hygiene Form | Foam |
Fragrance | Fragrance-Free |
Color | Clear |
Packing Type | Refill |
For Use With | SC Johnson® TouchFREE Dispensers |
Standards | EcoLogo Certified; NSF Certfied-E3 Rated; USDA Certified Biobased |
Description
InstantFoam Complete Pure alcohol based foaming hand sanitizer removes 99.999% of germs in 15 seconds when used as directed. Ideal for foodservice and long term facilities. This perfume and dye-free skin hypoallergenic hand sanitizer prevents skin dryness even during high-frequency usage. Latex, vinyl and nitrile glove compatible. Using patented Foam Technology the sanitizer is dispensed as a soft-structured foam and designed to be used without water, to provide a solution for hand sanitizing combining safety and preference with highly effective broad spectrum efficacy.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills (A2Z-ZR851)
- SAFETY 1ST/DOREL 2PK Cab Slide Lock (11002)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (04-174-026)
- SC JOHNSON PROFESSIONAL Hand Sanitizer, Non-Alcohol, 400mL, PK12 (55815)
- NOBLE CHEMICAL Novo 1 Gallon / 128 oz. Ready-to-Use Alcohol-Free Foaming Instant Hand Sanitizer (999NOVOFISAN)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- PURELL Hand Sanitizer Gel 1oz Bottle with JELLY WRAP Carrier, PK36 (3900-36-WRP)
- CLOROX CLOROX 500 mL Fresh Clean Hand Sanitizer (02176)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- PURELL HAND SNTZR 12.6OZ (9747-12-S-DNU)
- Sc Johnson Professional Hand Sanitizers