Shop All Floor Cleaners and Maintainers
Sc Johnson Professional
Heavy Duty Neutral Floor Cleaner, Fresh Scent, 32 oz Squeeze and Pour Bottle, 6PK
Mfr # 680081
Zoro # G909151244
original price:
$160.99
10% off
new price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 oz
- Container Type Squeeze and Pour Bottle
- For Use On 100% Sheet Vinyl; Concrete; Granite; Linoleum; Marble; Rubber; Sealed Wood Floors; Terrazzo; Vinyl Asbestos; Vinyl Asphalt; Vinyl Composite
- Standards EcoLogo Certified
Product Information
- Brand Sc Johnson Professional
- MFR # 680081
- Zoro # G909151244
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Fresh |
Container Type | Squeeze and Pour Bottle |
For Use On | 100% Sheet Vinyl; Concrete; Granite; Linoleum; Marble; Rubber; Sealed Wood Floors; Terrazzo; Vinyl Asbestos; Vinyl Asphalt; Vinyl Composite |
Standards | EcoLogo Certified |
Primary Chemical | Peg/ppg Propylheptyl Ether |
Application | Floor Cleaner |
Description
Low residue, low foaming concentrated cleaner. Specially formulated cleaning concentrate for daily maintenance of high traffic floor surfaces and you can scrub or recoat applications. May be used as a surface cleaner and degreaser. For use on a variety of flooring types such as vinyl composite, vinyl asphalt, vinyl asbestos, 100% sheet vinyl, terrazzo, rubber, linoleum, marble, granite, concrete and sealed wood floors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Gym Wipe Dispenser/Storage, Baseless, Silv (F1026-SA)
- GENUINE JOE Neutral Floor CleanerConcentrate (GJO99671)
- RICCAR UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (B014-0714)
- GATOR 32 gal Round 32-gallon Vented Container, Gray, Plastic; Polyethylene (IMP77323)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- SC JOHNSON PROFESSIONAL Ready-To-Use Multi-Surface Floor Finish Plus Sealer, Light Fresh Scent, 5 gal Bag-in-Box (680074)
- SC JOHNSON PROFESSIONAL 1 Gal. Heavy Duty Neutral Floor Cleaner (680079)
- SC JOHNSON PROFESSIONAL 1 Gal. Concentrated Carpet Pre-spray and Bonnet Cleaner (680082)
- REJUVENATE No Scent Luxury Vinyl Floor Cleaner Liquid 32 oz (RJ32LVFC)
- SWIFFER WetJet System Wood Cleaning-Solution Refill with Mopping Pads, Unscented, 1.25 L Bottle (80375740)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- Sc Johnson Professional Floor Cleaners and Maintainers