Shop All Hand Sanitizers
Sc Johnson Professional
Hand Sanitizer, Non-Alcohol, 400mL, PK12
Mfr # 55815
Zoro # G1999658
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Non-Alcohol
- Hygiene Form Foam
- Hygiene Properties Dye-Free, Food Production Areas, Perfume-Free
- Hygiene Series None
- Fragrance Fragrance Free
Product Information
- Brand Sc Johnson Professional
- MFR # 55815
- Zoro # G1999658
- UPC # 069124050322
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 400 mL |
Details
Formula | Non-Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Dye-Free, Food Production Areas, Perfume-Free |
Hygiene Series | None |
Fragrance | Fragrance Free |
Package Type | Pump Bottle |
Packaging Type | Case |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Form | Foam |
Industry Type | Healthcare |
Product Availability | Temporarily Unavailable |
Refill Type | No Refill |
NSF Rating | E3 |
Series | None |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Foam, Formula Non-Alcohol, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Food Production Areas, Perfume-Free, Requires Dispenser No, Series None, NSF Rating E3, Color Clear, Product Type Hand Sanitizer, Standards FDA, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- HEALTH-O-METER Health O Meter Height Rod for 400 Series Scale (HealthOMeter-402KLROD)
- HOSPECO Comfort Plus Bulk Tampons, Super Absorbency, 500PK (MTB-500S)
- SC JOHNSON PROFESSIONAL InstantFOAM COMPLETE PURE Alcohol Hand Sanitizer, 1 L Refill, Fragrance-Free, 3PK (10691240071010)
- HONEYWELL Hand Sanitizer, Size 0.9g, Gel, PK25 (5501800)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- EDDIES Hand Sanitizer, Size 2 oz., PK10 (ECHMUSS2OZ-10)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- Sc Johnson Professional Hand Sanitizers