Shop All Hand Soap & Lotion Dispensers
Sc Johnson Professional
Cleanse Heavy 2 Liter Dispenser, 2 L, 6.37 x 5.47 x 11.37, Black, PK8, 8PK
Mfr # HVY2LDB
Zoro # G206488791
product price: $63.99
/pk 8, $8.00/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Mounting Type Wall
- Height 11.37"
- Width 6.37"
Product Information
- Brand Sc Johnson Professional
- MFR # HVY2LDB
- Zoro # G206488791
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11.37" |
Width | 6.37" |
Depth | 5.47" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | Black |
Mounting Type | Wall |
Holds | 2 L |
For Use With | SC Johnson Professional® KCH2LT, KCL2LT |
Description
Cleanse Heavy dispensers are for use in the industrial and food service/processing markets. For use only with SC Johnson Professional 2 L cartridges KCH2LT and KCL2LT (sold separately), which can be replaced in seconds, reducing maintenance time and cost. Dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency and have a large push button that allows easy use by hand or elbow; suitable in hygiene sensitive areas. Sight glass indicates the level of product in the cartridge to help identify when product needs replacing. In case of vandalism or accidental damage, spare parts can be provided allowing for repairs without having to take the dispenser off the wall. Delivers the exact amount required, controlling usage and reducing waste. Simple to understand and language neutral to show best practice method of use; ideal for multinational workforces. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser push buttons are exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product; BioCote will not wear-out or rub-off and is effective for the lifetime of the dispenser. BioCote is a registered trademark of BioCote Limited.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Pull, Smoke (09746)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- 3M Scotch Brite, Dual Purpose Scour Pad 96HEX, 15PK (39996HEX)
- B & K Flow-Easy Liquid Drain Opener 32 oz (FE32)
- SC JOHNSON PROFESSIONAL Sanitizer Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (IFS1LDS)
- SC JOHNSON PROFESSIONAL Foam Soap Dispenser, Manual, Black, 3250mL (GPF3LDQ)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, 10-29/32 In. H (TF2CHR)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (TPW1LDS)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 13-3/4 in. H, Manual (SHW4LDR)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- Sc Johnson Professional Hand Soap & Lotion Dispensers