Shop All Dispenser Lotions
Sc Johnson Professional
After Work Hand Lotion, Fresh Scent, PK12
Mfr # SCL100ML
Zoro # G1857311
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Tube
- Size 100 mL
- Hygiene Properties Moisturizing
- Hygiene Form Liquid
Product Information
- Brand Sc Johnson Professional
- MFR # SCL100ML
- Zoro # G1857311
- UPC # 089223338695
- Country of Origin United Kingdom
- Category Dispenser Lotions
Dimensions
Size | 100 mL |
Container Size | 100 mL |
Details
Hygiene Series | None |
Packaging Type | Tube |
Hygiene Properties | Moisturizing |
Hygiene Form | Liquid |
Fragrance | Light |
Requires Dispenser | No |
Color | White |
Formula | Aqua (Water), Cetearyl Alcohol, Dehydroacetic Acid, Glycerin, Glyceryl Stearate SE, Lanolin, Methylparaben, Paraffinum Liquidum, Parfum (Fragrance), Potassium Stearate, Propylparaben, Sorbic Acid, Stearic Acid, Urea |
Item | Skin Conditioner |
Container Type | Tube |
Series | Stokolan |
Product Type | Skin Conditioner |
Form | Liquid |
Standards | ECARF, USDA BioPreferred |
Description
Skin Conditioner, Container Type Tube, Series Stokolan, Container Size 100 mL, Form Liquid, Fragrance Light, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Skin Conditioner
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIGENZ NATURAL Odor Out Neutralizer Concentrate; 4x1 Gal., 4PK (FPR75-QS-04X1-E290)
- UNITED SOLUTIONS 23 Gal. Recycling Trash Can (TI0033)
- GORDON BRUSH 3/8" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (14SS-003G-12)
- BRAWNY Towels & Wipes, White, Box, Hydro Entangled Fibers (HEF), 1776 Wipes, 10 PK (29322)
- SC JOHNSON PROFESSIONAL Pre Work Hand Lotion, Skin Defense, PK12 (TVC100ML)
- SC JOHNSON PROFESSIONAL Skin Conditioner, 1L, White, Unscented, PK6 (RES1L)
- DIONIS Hand Cream Lavndr 1Oz (C12960-4)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Fresh Light Honeysuckle Fragrance Lotion Hand Soap (FG4015431)
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- ZERO DEFECTS Zero-D Hand Lotion, 4 oz. Bottle (RT-ZEROD-4OZ)
- Sc Johnson Professional Dispenser Lotions