Shop All Hand Soap Dispenser Refills
Sc Johnson Professional
1 gal Personal Soaps 4 PK
Mfr # KCH1G
Zoro # G306488790
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Application Hand
- Soap/Lotion Type Liquid
- Color Pink
- Cleaner Container Type Pump Bottle
Product Information
- Brand Sc Johnson Professional
- MFR # KCH1G
- Zoro # G306488790
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Cherry |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Liquid |
Color | Pink |
Cleaner Container Type | Pump Bottle |
Features | Manual Cartridge |
For Use On | Carbon Black; Grease; Ingrained Oil; Lubricants |
Description
Cherry fragranced specialist solvent based super-heavy duty hand cleaner with Astopon natural scrubbing agent and Eucornol emulsifying active. Ideal for difficult to remove and deeply ingrained oil-based contaminants.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT SQUEEGEE WIPER - .25in APEX, FITS (264-9010L)
- ZEP Drain Care Build-Up Remover, 64 oz., PK8 (ZLDC648)
- ZORO SELECT Recycled Cotton Wiping Cloths 25 lb. Varies, Assorted (G303025PC)
- BISSELL STICK/HAND VACUUM 0.67L (2033)
- SC JOHNSON PROFESSIONAL 2 L Personal Soaps 4 PK (KCH2LT)
- SC JOHNSON PROFESSIONAL 4000 ml Liquid Hand Soap Cartridge (KCL4LTR)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (AGB2LT)
- SC JOHNSON PROFESSIONAL 2000 ml Liquid Hand Soap Cartridge (KCL2LT)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124020059)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43818)
- Sc Johnson Professional Hand Soap Dispenser Refills