Shop All Hand Soap & Lotion Dispensers
Sc Johnson
Hand Cleaner Disp, BLK, 2 L, 5 1/2 inD
Mfr # ULT2LDB
Zoro # G101918973
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 2 L
- Hygiene Form Liquid
- Material Plastic
- Color Black
Product Information
- Brand Sc Johnson
- MFR # ULT2LDB
- Zoro # G101918973
- Country of Origin United Kingdom
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2 L |
Height | 11 1/2 in |
Width | 6 13/32 in |
Depth | 5 11/16 in |
Overall Depth | 5 1/2 in |
Overall Height | 11 3/8 in |
Overall Width | 6 3/8 in |
Details
Description
Hand Cleaner Dispenser, Color Black, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series Cleanse, Finish Plastic, Compatible with Manufacturer Model Number KSP2LT, Refill Size 2 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 1/2 in, Overall Height 11 3/8 in, Overall Width 6 3/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE SET - TAN, FITS ADVANCE (56382734)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- SANI PROFESSIONAL Sanitizing Wipes, 72 ct, Soft Pack, PK12 (M30472)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK (S366017N)
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- SC JOHNSON Dispenser Stand, Touch-free, 19-3/10"Wx28"Lx3"H, Silver (SJNTFDISPSTAND)
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- SC JOHNSON Dispenser, Manual, Quick-View, 5-1/5inWx4-3/5inLx9-1/5inH, BK (TPB1LDS)
- SC JOHNSON Soap Dispenser, Foam, 7"Wx13-7/10"Lx6-1/2"H Black, PK 6 (SJNGPF3LDQCT)
- PALMER FIXTURE Palmer, Automatic 1000 ml Bulk Foam Soap Dispenser, Platinum (SF2150-08)
- BORAXO Dispenser for Heavy Duty Hand Cleaner 2L, 10.49x4.98x6.75, Blue, PK4 (DIA 10989CT)
- Sc Johnson Hand Soap & Lotion Dispensers