Shop All Specialty Fuses
S&C
Fuse Link, 150A, 7200V AC
Mfr # 131250
Zoro # G810211792
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- AC Voltage Rating 7200V AC
- DC Voltage Rating Not Rated
- Brand S&C
Product Information
- Brand S&C
- MFR # 131250
- Zoro # G810211792
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Fuse Link |
Amps | 150A |
AC Voltage Rating | 7200V AC |
DC Voltage Rating | Not Rated |
Brand | S&C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- S&C Fuse Link, 125A, 4160V AC (130200R4)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- MERSEN Forklift Limiter Fuse, CNL Series, 150A, Time-Delay, 80V AC, Bolt-On (CNL150)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 100A, Fast-Acting, 150V AC, Bolt-On (FWA-100B)
- S&C Specialty Fuses