Shop All Arts & Crafts
Sax
Sax 1590582 True Flow Acrylic Quart Gesso; White
Mfr # 1590582
Zoro # G404141061
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sax
- MFR # 1590582
- Zoro # G404141061
- UPC # 92200047442
- Country of Origin United States
- Category Arts & Crafts
Description
Bright white primer offers good tooth, adhesion and water-resistance with high opacity. Smooth, easy to spread viscosity. Perfect for preparing canvas, paper and panels for acrylic and oil paints. Flexible and non-yellowing, sand for smoother surface. Clean up with soap and water. Quart.
Features- True Flow Acrylic Gesso
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: White
- Container Type: Bottle
- Size: Quart
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- BSC PREFERRED 10 x 15-1/2'' Self-Seal Bubble Pouches, Economy Packs, 250PK (BOBSC1015)
- WADDELL LEG FOLD GAME TABLE4PK (GTL29)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97253)
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- SAX Sax Cotton Double-Primed Quality Stretched Canvas - 16 x 20 in. - White (409745)
- SAX Washable Versatemp Heavy Bodied Tempera Paints, Assorted Colors, Pint, 6 PK (15500)
- SAX Quality Stretched Canvas, Double Acrylic Primed, 16 x 20 Inches, White (35505)
- SAX True Flow Crystal Magic Glaze, Buttercup Blue, 1 Pint (S2680X)
- SAX True Flow Gloss Glaze, Spring Green, 1 Pint (S2607X)
- PRANG Tempera Paint, Ready to Use, Nontoxic, 16 oz., Turquoise (DIXX21619)
- Sax