Shop All Power Saw Accessories
Sawstop
Saw Mobile Base, 30 in. L, 8 in. H
Mfr # MB-IND-000
Zoro # G3344848
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Most ICS Configurations
- Width 31 in
- Height 8 in
- Length 30 in
Product Information
- Brand Sawstop
- MFR # MB-IND-000
- Zoro # G3344848
- UPC # 857766003291
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Width | 31 in |
Height | 8 in |
Length | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Saw Mobile Base |
For Use With | Most ICS Configurations |
Includes | Mobile Base Components Hardware Pack |
Material | Steel |
Thickness | 1/4 in |
Features | Non-marring polyurethane Wheels, Four 360 Degrees high performance ball-bearing casters Wheel Configuration, Hydraulic piston Operation |
Description
Saw Mobile Base, For Use With Most ICS Configurations, Length 30 in, Width 31 in, Height 8 in, Thickness 1/4 in, Material Steel, Features Non-marring polyurethane Wheels, Four 360 Degrees high performance ball-bearing casters Wheel Configuration, Hydraulic piston Operation, Includes Mobile Base Components Hardware Pack
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Groov, 6"x6" 3/4"R 1"D (CF1034PF)
- SUPERIOR STEEL 1# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4mm Dia, PK 25 (BP201-25PK)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 5/8" (BL282)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-IND)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- SAWSTOP Dado Table Saw Insert, 16 in. L, 1 in. H (TSI-DJB)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- SAWSTOP Sliding Crosscut Attachment, 47in.L, 40inH (TSA-SA48)
- HUSQVARNA Blade Release Cable (505482701)
- Sawstop Power Saws