Shop All Router Accessories
Sawstop
Flip Stop for Router Fence
Mfr # RT-FLS
Zoro # G508391447
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1-3/4 in
- Length 5 in
- Width 3 in
- Tool Weight (Lb.) 0.5 lb.
Product Information
- Brand Sawstop
- MFR # RT-FLS
- Zoro # G508391447
- UPC # 857766003567
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Dimensions
Height | 1-3/4 in |
Length | 5 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight (Lb.) | 0.5 lb. |
For Use With | All RT |
Description
Designed to fit SawStop RT Fence Assemblies, this flip stop is built to facilitate repeated cuts with precision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10-1/2 Inch Fencing Pliers (PSP10010)
- BONDHUS 18 Piece SAE L-Shape Hex Key Set, 12339 (12339)
- CRAFTSMAN Sockets, 3/8" Drive 15/16" 6 Point SAE S (CMMT43020)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/8 (49740)
- SAWSTOP Router Dust Box (RT-DCB)
- SAWSTOP Single Vertical Feather Board for Router Table (RT-VFS)
- SAWSTOP 4 pc Phenolic Zero-Clearance Insert Ring Set for Router Plates (RT-PZR)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- SAWSTOP Power Switch for RT (RT-PSW)
- SAWSTOP Stock Guide for RT Fence (RT-STP)
- HD CMT 0.5 in. screw for bearing (CMT990.059.00)
- Sawstop Routers & Accessories