Shop All Circular Saw Blades
Sawstop
80-Teeth Circular Saw Blade, Wood
Mfr # BTS-P-80HATB
Zoro # G3314985
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Kerf 0.118"
- Hook Angle 10 Degrees
- Diamond Knockout No
- Blade Dia. 10 in
Product Information
- Brand Sawstop
- MFR # BTS-P-80HATB
- Zoro # G3314985
- UPC # 857766003208
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 3-1/8" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 3 1/8 in |
Cut Width | 0.125 in |
Description
Circular Saw Blade, Series ICS, PCS, CNS, JSS, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 3 1/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.125 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Table Saws, Blade Type Combination, Plate Thickness 0.094 in, Application Woodworking
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Taping Knife, Stainless Steel 10" X 3", Comfort Grip Handle (15-356)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51959D2B134065)
- PROTO 1/2" Drive, Metric 42mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342MCF)
- WRIGHT TOOL TOOL LOCKING WRENCH PLIER VICE-GRIP (9V7LW)
- SAWSTOP Dado Blade, 8", Stacked (BTS-DS8-2402)
- SAWSTOP 60-Teeth Circular Saw Blade, Combination (CB104 184)
- SAWSTOP Circular Saw Blade, 10 in, 24 Teeth (BTS-R-24ATB)
- SAWSTOP 40-Teeth Circular Saw Blade, Combination (CNS-07-148)
- SAWSTOP 40-Teeth Circular Saw Blade, Wood (BTS-R-40ATB)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- Sawstop Circular Saw Blades