Shop All Clipboards
Saunders
Storage Clipboard 1/2", Gray
Mfr # 45300
Zoro # G4178758
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1/2 in
- Color Silver
- Width 9-1/4"
- Height 13-1/2"
Product Information
- Brand Saunders
- MFR # 45300
- Zoro # G4178758
- UPC # 044357453003
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9-1/4" |
Height | 13-1/2" |
Depth | 1-1/4" |
Sheet Size - Clipboards | 9.25 x 13.5 |
Overall Width | 9 1/4 in |
Storage Compartment Size (w x d x h) | 9.25 x 1.5 x 1.25; 9.25 x 12 x 1.25 |
For Document Length | 11 in |
Paper Size | Letter |
For Document Width | 8 1/2 in |
Storage Depth | 1 in |
Details
Item | Storage Clipboard |
Clip Capacity | 1/2 in |
Color | Silver |
Storage Capacity | 1/2" |
Features | Self-Locking Latch |
Clip Type | Low Profile |
Storage Opening Type | Side |
Material | Aluminum |
Mounting Style | Clip |
Standards | HIPAA Compliant; TAA Compliant |
Storage Compartment Details | (1) Interior Office Supplies; (1) Interior Sheet/Pad |
Number of Compartments | 2 |
Product Type | Storage Clipboard |
Description
Clip Capacity 1/2 in, Clip Type Low Profile, Color Silver, Storage Opening Type Side, Features Self-Locking Latch, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 1-1/2in 18 Gauge 1/4in Narrow Crown Galv Staples (4812PG)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR105)
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- SPARCO Paper, Copy, 20#, 8.5X11, Gldrd Pk (SPR05125)
- SAUNDERS Clipboard 1", Silver (22519)
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- SAUNDERS Recycled Clipboard, Blue (21602)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (23517)
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- Saunders Clipboards