Shop All Clipboards
Saunders
Recycled Clipboard, Green
Mfr # 21604
Zoro # G7490169
original price:
$19.46
35% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1"
- Color Green
- Width 9"
- Height 13-1/4"
Product Information
- Brand Saunders
- MFR # 21604
- Zoro # G7490169
- UPC # 044357216042
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 13-1/4" |
Sheet Size - Clipboards | 9 x 13.25 |
File Size | Letter |
Depth | 1-3/4" |
Details
Item | Clipboard |
Clip Capacity | 1" |
Color | Green |
Material | Plastic |
Mounting Style | Hang Up By Using Hang Hole |
Description
Clipboard,Recycled,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Silver (22017)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Silver (21118)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Yellow (21605)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- SAUNDERS 8-1/2" x 11" Clipboard, Silver (22517)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- Saunders Clipboards