Shop All Clipboards
Saunders Mfg
Saunders Redi-Rite Aluminum Storage Clipboard, 8-1/2" x 12", Silver
Mfr # 11017
Zoro # G004926587
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Saunders Mfg
- MFR # 11017
- Zoro # G004926587
- UPC # 44357110173
- Country of Origin United States
- Category Clipboards
Description
portable desktop provides a hard surface for readable work and a 1-1/2" storage compartment underneath clipboard cover with separate section for pens and pencils. Antimicrobial additive effectively reduces the formation of bacteria and fungi on this portable desktop. Self-locking latch keeps the compartment securely fastened. High-capacity clip holds up to 1" paper and includes a built-in license/card holder. Form holder is made of aluminum with a high percentage of recycled material. features durable recycled aluminum with 60% post-consumer materials storage clipboard has 1-1/2" capacity with tray for smaller supplies self-locking latch keeps the compartment securely fastened high-capacity clip holds up to 1" paper with a built-in license/card holder form size: 8-1/2"w x 12"l this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- ZEBRA TECHNOLOGIES Fine Ballpoint, F-Refills, Black, PK2 (85512)
- SAUNDERS MFG Saunders DeskMate II Storage Clipboard with Calculator, 10" x 16", Black (534)
- SAUNDERS MFG Saunders DeskMate II 00543 Portable Storage Clipboard 00543 (543)
- SAUNDERS MFG Saunders Cruiser-Mate Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver (21017)
- SAUNDERS MFG Saunders WorkMate II Poly Storage Clipboard 00552 (552)
- SAUNDERS MFG Saunders Workmate Storage Clipboard 00470 (470)
- SAUNDERS MFG Saunders Recycled Hardboard Archboard, 2-1/2" Capacity, 8-1/2" x 12", Brown (5712)
- RITE IN THE RAIN 8-1/2" x 11" Storage Clipboard, Silver (295)
- Saunders Mfg Clipboards