Shop All File Folders
Saunders
Aluminum Folder, Holds 8.5 x 14", 1/2" Thickness
Mfr # 10519
Zoro # G4178295
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"
- Color Silver
- Size Legal
- Standards HIPAA Compliant; TAA Compliant
- Storage Compartment Size (w x d x h) 9 x 14 x 1
Product Information
- Brand Saunders
- MFR # 10519
- Zoro # G4178295
- UPC # 044357105193
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Size | Legal |
Storage Compartment Size (w x d x h) | 9 x 14 x 1 |
Clipboard Actual Size | 9 x 14 |
Holds Paper Size | 8.5 x 14 |
Details
Item | Aluminum Folder |
Color | Silver |
Standards | HIPAA Compliant; TAA Compliant |
Number of Compartments | 1 |
Storage Compartment Details | Interior Sheet/Pad |
Clip Capacity | 0.5" |
Clipboard Material | Recycled Aluminum |
Description
Aluminum Folder,1/2 in.,Holds 8.5x14 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- SAUNDERS Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness (10507)
- SAUNDERS Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Midnight Blue, 1-1/2" (PFX11015)
- SMEAD Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box (19535)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- ACCO Acco Brands- Inc. ACC16036 Classification Folders- 3in. Exp- Legal- 2 Partition- Earth Red (A7016036)
- MADE-TO-STICK 100 Percent Recycled Pressboard Fastener Folders - Letter, Blue - 125 Sheet Capacity (MA2656473)
- Saunders File Folders