Shop All Binders
Saunders
Aluminum Field Binder
Mfr # 603
Zoro # G502696517
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Height 1.9
- Width 11.6
- Outside Diameter 1.25
Product Information
Dimensions
Height | 1.9 |
Width | 11.6 |
Outside Diameter | 1.25 |
Length | 12.4 |
Details
Color | Silver |
Material | Aluminum |
Description
If you use a ring binder in the field, you'll appreciate the durability of this one. Made from durable recycled aluminum with 60% post-consumer waste, Saunders 1 inch Ring Binder features a top quality clip system and flat spine with heavy duty hinges. Made in the USA!! Perfect for controlled environments, shop manuals, construction sites or to archive important documents!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- MALIN CO Wire, Spool, 0.0508 Dia, 426.9 ft. (01-0508-001S)
- ZORO SELECT Long Corrugated Boxes, 26" x 6" x 6", Kraft, 25/Bundle (55VH91)
- NATIONAL HARDWARE Foldng Sprt Left Brass (N208-611)
- SAUNDERS Binder, 3-Ring, Round Ring, Silver (604)
- SAUNDERS 1" Three Ring Round Binder, Silver (00603)
- SAUNDERS 2" Three Ring Round Binder, Silver (00605)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, White (10320)
- AVERY Two-Tone View 2" 3-Ring Binders with Poc (17236)
- AVERY 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- AVERY Binder, 1", 220 Sheets, Purple (17294)
- Saunders Binders