Shop All Clipboards
Saunders
9"x12" Translucid Clipboards, Clear
Mfr # 21803
Zoro # G7490211
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1"
- Color Clear
- Width 9"
- Height 13-1/4"
Product Information
- Brand Saunders
- MFR # 21803
- Zoro # G7490211
- UPC # 044357218039
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9" |
Height | 13-1/4" |
Depth | 1-1/2" |
File Size | Letter |
Sheet Size - Clipboards | 9 x 13.25 |
Details
Item | Clipboard |
Clip Capacity | 1" |
Color | Clear |
Material | Plastic |
Mounting Style | Hang Up By Using Hang Hole |
Description
Clipboard,Trans,9x12",Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Label Tape, Blk/Wht, Strong Adhesive, 1/2" (212IBWPX)
- DYMO M Expo 2 Dry Erase Kit (80054)
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- RADIO FLYER RADIO FLYER 18 Wagon, 150 lb Capacity, Steel, Classic Red (18)
- SAUNDERS 8-1/2" x 11" Storage Clipboard 1/2", Red/Green (SAU00580)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- SAUNDERS Clipboard 1", Silver (22519)
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Purple (21606)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- Saunders Clipboards