Shop All Clipboards
Saunders
8-1/2" x 14" Clipboard, Arch, Lock
Mfr # 5713
Zoro # G7490047
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 14"
- Clip Capacity 2.5"
- Color Brown
- Width 9"
- Height 17-1/2"
Product Information
- Brand Saunders
- MFR # 5713
- Zoro # G7490047
- UPC # 044357057133
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 14" |
Width | 9" |
Height | 17-1/2" |
File Size | Legal |
Sheet Size - Clipboards | 9 x 17.5 |
Details
Item | Clipboard |
Clip Capacity | 2.5" |
Color | Brown |
Material | Hardboard |
Mounting Style | Hang Up By Using Hang Hole |
Standards | Certified by the Composite Panel Association (CPA) |
Description
Clipboard,Arch,Lock,Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- DACASSO Classic Black Leather 17" x 14" Conf. Pad Holder without Coaster Holders (A1063)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- SHARP Cyan Toner Cartridge 6K Yield (MXC35TC)
- SAUNDERS 9-1/2 x 12" Portable Desktop, Gray (00470)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 3/4", Pink (00835)
- SAUNDERS 9" x 12" Polypropylene Clipboard, Black (00558)
- SAUNDERS Recycled Clipboard, Red (21601)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Red (21601)
- SAUNDERS Clipboard, Legal File Size, Silver (22519)
- Saunders Clipboards