Shop All Clipboards
Saunders
8-1/2" x 14" Clipboard 1", Silver
Mfr # 21018
Zoro # G4137156
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 14"
- Clip Capacity 1 in
- Color Silver
- Width 9"
- Height 16-1/4"
Product Information
- Brand Saunders
- MFR # 21018
- Zoro # G4137156
- UPC # 044357210187
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 14" |
Width | 9" |
Height | 16-1/4" |
File Size - Clipboard | Legal |
Sheet Size - Clipboards | 8-1/2 in x 14 in |
File Size | Legal |
Depth | 2-3/4" |
Overall Height | 14 in |
Overall Width | 9 in |
Paper Size | Legal |
For Document Width | 8 1/2 in |
Storage Depth | 1/2 in, 1 1/2 in |
For Document Length | 14 in |
Description
Storage Clipboard, File Size - Clipboard Legal, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 8 1/2 in, Height 14 in, Sheet Size 8-1/2 in x 14 in, Features Self-Locking Latch, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- LUGGAGE LOADER OTOT-001-12 8 in. Canvas Tote Bags (LU723324)
- BROTHER Standard Yield Toner Cartridge, Black (BRT-TN720)
- SAUNDERS 8-1/2" x 11" Storage Clipboard, Red/Green (00580)
- SAUNDERS Clipboard 1", Silver (22519)
- SAUNDERS Clipboard 1", Silver (22517)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- UNIVERSAL Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2 x 11, Brown (UNV40304***)
- Saunders Clipboards