Shop All Clipboards
Saunders
8-1/2" x 11" Storage Clipboard, Silver
Mfr # 10517
Zoro # G3460082
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Silver
- Width 9"
- Height 12-3/4"
Product Information
- Brand Saunders
- MFR # 10517
- Zoro # G3460082
- UPC # 044357105179
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12-3/4" |
File Size - Clipboard | Letter |
File Size | Letter |
Depth | 1" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
For Document Width | 8 1/2 in |
For Document Length | 12 in |
Overall Depth | 3/8 in |
Overall Height | 12 5/8 in |
Paper Size | A4, Letter |
Storage Depth | 3/8 in |
Overall Width | 9 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Serrated, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Side, Basic Material Metal, Specific Material Aluminum, Width 9 1/16 in, Height 12 5/8 in, Depth 3/8 in, Sheet Size 8-1/2 in x 11 in, Storage Capacity 3/8 in, Includes License/Card Holder, Storage Area Strap, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- BRADY Printer Kit (M211-KIT)
- JUNIOR LEARNING Language Games Set - 6 Reading Games (JL405)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- SAUNDERS RediRite ™ 8-1/2" x 11", Silver (11025)
- SAUNDERS Clipboard, Arch, Lock, Brown (5712)
- SAUNDERS SAUNDERS WorkMate II Mobile Work Station (475)
- SAUNDERS Clipboard, Letter File Size, Clear (21803)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- Saunders Clipboards