Shop All Clipboards
Saunders
8-1/2" x 11" Portable Storage Clipboard 1/2", Silver
Mfr # 10017
Zoro # G2526282
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Silver
- Width 9"
- Height 12-1/2"
Product Information
- Brand Saunders
- MFR # 10017
- Zoro # G2526282
- UPC # 044357100174
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12-1/2" |
File Size | Letter |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
Depth | 1" |
Length | 12" |
Overall Height | 12 1/2 in |
Overall Width | 9 in |
Overall Depth | 3/8 in |
For Document Length | 12 in |
For Document Width | 8 1/2 in |
Storage Depth | 3/8 in |
Paper Size | A4, Letter |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Serrated, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 9 1/8 in, Height 12 1/2 in, Depth 3/8 in, Sheet Size 8-1/2 in x 11 in, Storage Capacity 3/8 in, Features Self-Locking Latch, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- TAPE LOGIC Tape Logic® #1000 Economy Tape, 3.0 Mil, 3" x 55 yds., Clear, 24/Case (T9051000)
- VICTOR TECHNOLOGY Desktop Calculator, Basic, 6in.Lx7-1/2in.W (2140)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Purple (21606)
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- SAUNDERS Clipboard 1/2", Clear (21565)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- SAUNDERS Recycled Clipboard, Yellow (21605)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Blue (61623)
- Saunders Clipboards