Shop All Display Cases
Sauder
Sliding Door Cabinet Sm
Mfr # 427602
Zoro # G011229282
Free Shipping & Returns
$210.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sauder
- MFR # 427602
- Zoro # G011229282
- UPC # 42666078740
- Country of Origin Thailand
- Category Display Cases
Description
For peek-a-boo storage, look no further than the storage cabinet from the Sauder Select collection. This sliding door storage cabinet features 5 fixed shelves and 1 adjustable shelve to accommodate items of various heights. Customize your storage cabinet with door to display or store your favorite antique finds, books, home dcor, or small storage bins. With a decorative framed panel sliding door that can be positioned on either the left or right side, the storage options of this living room storage furniture are endless! Display the best and forget the rest with this storage cabinet with door. Finished in a universal Spring Maple, this wood storage cabinet spruces up any room with timeless design and multifunctional use. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 52 in H, 0 Shelves, 2 Doors, Steel, Assembled (SCN-3048-NC)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity (14998004)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- CLOSETMAID 12 Shelf Track Bracket (285300)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- Sauder Display Cases