Shop All TV Stands & Entertainment Centers
Sauder
Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs
Mfr # 420714
Zoro # G111233363
Free Shipping & Returns
$312.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sauder
- MFR # 420714
- Zoro # G111233363
- UPC # 42666032797
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
Optimize the space in your living room or entertainment area with this corner entertainment stand from the Palladia collection. Grab the popcorn and cozy up on the couch, this space saving stand accommodates up to a 60 in. TV making it perfect for all night movies marathons or binge watching that new must-watch show. It features spacious open shelving that includes two adjustable shelves for you to store all your video and gaming equipment. It also features an adjustable corner display shelf on each side so you can showcase your chic home dcor. The two easy gliding drawers open and close on smooth metal runners for easy access storage of books, movies, and board games. The enclosed back panel includes cord access to keep your wires neatly organized and out of the way. Finished in a beautiful Vintage Oak and accented with black hardware, this good looking TV stand adds style and functionality to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- TENNSCO Letter Size Starter Unit (1288PC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- SAUDER Palladia Corner Enter Cred Spo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (424815)
- SAUDER Morgan Main 80 in. Credenza Black A2 , Accommodates up to an 85 in. TV weighing 135 lbs (433735)
- SAUDER Entertainment Credenza Mo , Accommodates up to a 70 in. TV weighing 95 lbs (429347)
- SAUDER Entertainment Credenza Rao , Accommodates up to a 70 in. TV weighing 95 lbs (429346)
- SAUDER Garden Villa Tv Stand , Accommodates up to a 50 in. TV weighing 50 lbs (424109)
- SAUDER Entertainment Credenza Sw , Accommodates up to a 70 in. TV weighing 95 lbs (427551)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- Sauder TV Stands & Entertainment Centers