Shop All TV Stands & Entertainment Centers
Sauder
Palladia Corner Enter Cred Spo A2 , Accommodates up to a 60 in. TV weighing 95 lbs
Mfr # 424815
Zoro # G811233342
product price: $327.59
/ea
Free Shipping & Returns
$327.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sauder
- MFR # 424815
- Zoro # G811233342
- UPC # 42666048774
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
Make the most out of compact spaces without having to sacrifice on style with this corner entertainment stand from the Palladia collection. This corner TV stand accommodates up to a 60 in. TV, making it the ideal spot to cozy up around for a movie marathon with your friends. This media credenza features two large adjustable shelves that have the ability to move to different heights to create flexible storage for items of all shapes and sizes. It also includes two adjustable corner display shelves. The adjustable shelves are ideal for storing and displaying a variety of items like video equipment, decorative plants, books and photos of your family and friends. Need more? This entertainment credenza also features two storage drawers that open and close on smooth metal runners. The enclosed back panel has cord access so you can keep wires neat and out of sight. Finished in Split Oak, this stunning corner credenza is the small space solution for you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (812303)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- SAUDER Garden Villa Tv Stand , Accommodates up to a 50 in. TV weighing 50 lbs (424109)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- SAUDER Entertainment Credenza Sw , Accommodates up to a 70 in. TV weighing 95 lbs (427551)
- SAUDER Carolina Grove Credenza 62 in. Wo , Accommodates up to a 65 in. TV weighing 95 lbs (429544)
- SAUDER Entertainment Credenza Rao , Accommodates up to a 70 in. TV weighing 95 lbs (429346)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- BAXTON STUDIO Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (190-12000-ZORO)
- Sauder TV Stands & Entertainment Centers