Shop All Electric Fireplaces
Sauder
Cannery Bridge Media Fireplace , Accommodates up to a 60 in. TV weighing 70 lbs
Mfr # 423001
Zoro # G911229115
Free Shipping & Returns
$378.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sauder
- MFR # 423001
- Zoro # G911229115
- UPC # 42666040518
- Country of Origin China
- Category Electric Fireplaces
Description
Say goodbye to goosebumps. Add warm and inviting style to any room in your home with this entertainment/fireplace credenza from the Cannery Bridge collection. It accommodates up to a 60 in. TV, making it ideal for watching your favorite shows, the big game or for an all-day movie marathon. Add a twist and use this handsome credenza as a place to display your favorite home dcor items like an accent lamp, sweet smelling candles, knick-knacks and much more! It features divided open shelving that is perfect for holding audio and video components. Behind each framed, panel door is a hidden storage area that includes an adjustable shelf that can be moved to different heights to create versatile storage options for items of all shapes and sizes. It also features a cord management system so you can keep all your wires neat and out of sight. The electric firebox with remote control and built-in overheat protection, heats up to 400 square feet of your home. Finished in Lintel Oak, this stunning entertainment/fireplace credenza is the best combo since peanut butter and jelly. It will be the center of attention in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20 to 30V AC (TH1100DH1004)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in. (4KCA4)
- QMARK 96" Electric Baseboard Heater, Gray, 1500/2000W, 208/240V (3UH12)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- PUR Pleasant Hearth Sheridan 31.75 in. W 1000 sq ft Dark Gray Traditional Infrared Fireplace (GLF-5002-205)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- Sauder Fireplaces