Shop All Computer Mice
Satechi
M1 Wireless Mouse, Space Gray
Mfr # ST-ABTCMM
Zoro # G310589896
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Cable Length 1.28 in
- Material Plastics and Metals
- Width 3.93 in
Product Information
- Brand Satechi
- MFR # ST-ABTCMM
- Zoro # G310589896
- UPC # 879961008260
- Country of Origin China
- Category Computer Mice
Dimensions
Cable Length | 1.28 in |
Width | 3.93 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - M1 Wireless Mouse - Space Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- ILC Replacement For DEKA UNIGY 12AVR100ET (12AVR100ET)
- ILC Replacement for HP Hewlett Packard 718101-001 Battery (718101-001 BATTERY HP HEWLETT PACKARD)
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- SATECHI C1 Usb C Wired Mouse, Space Gray (ST-AWUCMM)
- LOGITECH Marathon Mouse M705, 910001935 (910-001935)
- SEALSHIELD Silver Storm Wtrprf Mouse (STM042)
- INNOVERA Mid-Size Optical Mouse, USB 2.0, Left/Right Hand Use, Black (IVR61029)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- LOGITECH Wireless Mouse M310 Blue, 910001917 (910-001917)
- LOGITECH MK540 Wireless Keyboard Mouse Combo, Black (LOG920008671)
- Satechi Computer Mice