Shop All HDMI Cables
Satechi
Aluminum Usb C To Hdmi 4k 60hz Adapter, Space Gray
Mfr # ST-TC4KHAM
Zoro # G610565286
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastics and Metals
- Width 2.78 in
- Length 0.78 in
Product Information
- Brand Satechi
- MFR # ST-TC4KHAM
- Zoro # G610565286
- UPC # 879961006808
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 2.78 in |
Length | 0.78 in |
Details
Color | Gray |
Material | Plastics and Metals |
Description
Satechi - Aluminum Usb C To Hdmi 4k 60hz Adapter - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Medical Battery, Replacement For G.E, 5450061-2 Battery (5450061-2 BATTERY)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- ENET Netgear Agm732F Compatible Sfp (AGM732F-ENC)
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- MONOPRICE Blackbird - 4x1 HDMI 1.4 Switch_ Quad Multiview_ HDCP 2.2_ Remote Cont (24740)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- UNIRISE USA 50 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-50F)
- SANOXY HDMI 2.0 HDTV Switch Switcher Splitter Bi-Direction Hub HDCP 2x1 1x2 In Out 4K (EBL-1X2-HDMI-BIDROR)
- AVARRO 4K At 60HZ, EXTENDER POC HDMI 2.0B/HDCP 2.2 (0E-HDMIEX4KC)
- Satechi HDMI Cables