Shop All Computer Adapter Cables
Satechi
Aluminum Usb A 3.0 To Usb C Adapter, Silver
Mfr # ST-TAUCS
Zoro # G310565630
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 0.31 in
- Width 2.74 in
- Material Plastics and Metals
Product Information
- Brand Satechi
- MFR # ST-TAUCS
- Zoro # G310565630
- UPC # 879961008093
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Length | 0.31 in |
Width | 2.74 in |
Details
Color | Silver |
Material | Plastics and Metals |
Description
Satechi - Aluminum Usb A 3.0 To Usb C Adapter - Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML9-12MP61138411468)
- BETTERBATTERY 37-70 in. 17 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (BE378100)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- Satechi Computer Adapter Cables