Shop All USB Hubs & Converters
Satechi
4 Port Usb C Hub, Space Gray
Mfr # ST-UC4PHM
Zoro # G210565280
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastics and Metals
- Color Gray
- Width 3.98 in
- Length 0.78 in
Product Information
- Brand Satechi
- MFR # ST-UC4PHM
- Zoro # G210565280
- UPC # 810086360031
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 3.98 in |
Length | 0.78 in |
Details
Material | Plastics and Metals |
Color | Gray |
Description
Satechi - 4 Port Usb C Hub - Space Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 6ft (P580-006)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 14Ah, Faston (5EFF7)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- VALCOM Momentary Rocker Call Switch (V-2972)
- SATECHI Usb C Aluminum Usb 3.0 Hub And Card Reader, Silver (ST-TCHCRS)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- TRIPP LITE Tripp Lite 7-Port USB 3.0 SuperSpeed Hub with USB Charging (U360-007)
- Satechi USB Hubs & Converters