Shop All LED Light Bulbs
Satco
Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen
Mfr # S11485
Zoro # G208579589
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120
Product Information
- Brand Satco
- MFR # S11485
- Zoro # G208579589
- UPC # 45923114854
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.91 in |
Light Bulb Dia. | 3.74 in |
Details
Bulb Base Type | Mogul |
Bulb Color Temp. | 5000K |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 36 |
Lumens | 4500 |
Item | Type A LED Lamp |
Bulb Primary Application | Lighting |
Bulb Amps | 0.35A |
Wattage Equivalency | 300W |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Beam Angle | 220 Degrees |
Bulb Finish | White |
Housing Material | Plastic |
Standards | cETLus |
Description
Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- ILC Replacement for PHILIPS PL-S 13W/835 (PL-S 13W/835 PHILIPS)
- FEIT ELECTRIC Bulb Halogen T3 Rgh Clear 300W (BPQ300T3/CL/RS/2)
- TCP LED, A19 Nondim 16W 15K Hrs 41K (L16A19N1541K)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21267)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21360)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21280)
- Satco LED Light Bulbs