Shop All LED Light Bulbs
Satco
Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen
Mfr # S11483
Zoro # G108579597
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120
Product Information
- Brand Satco
- MFR # S11483
- Zoro # G108579597
- UPC # 45923114830
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.91 in |
Light Bulb Dia. | 3.74 in |
Details
Bulb Base Type | Mogul |
Bulb Color Temp. | 2700K |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 36 |
Lumens | 4500 |
Wattage Equivalency | 300W |
Housing Material | Plastic |
Item | Type A LED Lamp |
Bulb Amps | 0.35A |
Bulb Primary Application | Lighting |
Indoor/Outdoor Usage | Indoor and Outdoor |
Standards | cETLus |
Bulb Beam Angle | 220 Degrees |
Bulb Finish | White |
Description
Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K (LED-7311-35K-G3)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 675 lm (UC18-1K-HL-D)
- AFX Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze (RFKIT14AJ)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type B - White - 120-277V (S18412)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 40K (S29860)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No Dim, Frosted (S18404)
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- Satco LED Light Bulbs