Shop All LED Light Bulbs
Satco
Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen
Mfr # S11481
Zoro # G608579592
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Voltage 120
Product Information
- Brand Satco
- MFR # S11481
- Zoro # G608579592
- UPC # 45923114816
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.74 in |
Length | 7.32 in |
Details
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Voltage | 120 |
Watts | 36 |
Lumens | 4500 |
Bulb Beam Angle | 220 Degrees |
Bulb Finish | White |
Indoor/Outdoor Usage | Indoor and Outdoor |
Housing Material | Plastic |
Bulb Primary Application | Lighting |
Item | Type A LED Lamp |
Bulb Amps | 0.35A |
Wattage Equivalency | 300W |
Standards | cETLus |
Description
Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (4RZY4)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3702)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 4000K, 120V, Hi-Lumen (S11484)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 2700K, 120V, Hi-Lumen (S11483)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- SATCO Satco Products 877128785 S28789 15.5W SW A21 Non-Dimmable LED Bulb - Soft White; Pack of 4 (877128785)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- SATCO 13W T2 LED Light Bulb - European Medium Base - White Finish (S7412)
- Satco LED Light Bulbs