Shop All Wall Switches
Satco
Satco 80-1983 4 Wire 3-Speed Fan Switch with Cotton String; Nickel
Mfr # 80/1983
Zoro # G104055262
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Plated
- Safety Listing RU - Recognized Component
- Switch Type Name 3 Speed
- Bushing 3/8 in.
Product Information
- Brand Satco
- MFR # 80/1983
- Zoro # G104055262
- UPC # 45923819834
- Country of Origin China
- Category Wall Switches
Details
Finish | Nickel Plated |
Safety Listing | RU - Recognized Component |
Switch Type Name | 3 Speed |
Bushing | 3/8 in. |
Description
4 Wire 3-Speed Fan Switch with Cotton String
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Nickel Plated
- Status: Active
- Safety Listing: RU - Recognized Component
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- BUSSMANN 10A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-10)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- SATCO Single Circuit Rated Metal Toggle Light Switch, Brass (80/1767)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (DS315W)
- ZORO SELECT Illuminated Wall Switch, 20A, Rocker Style (9901GLI)
- LEVITON Rockr Switch 1P 15A Blk (05601-2ES)
- Satco Lighting Controls