Shop All LED Light Bulbs
Satco
S14 LED String Light Replacement Bulb - 2200K - 120V - Replacement 4PK
Mfr # S8027
Zoro # G010914004
product price: $6.49
/pk 4, $1.62/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Rating Wet
- Incandescent Equivalent 11W
Product Information
- Brand Satco
- MFR # S8027
- Zoro # G010914004
- UPC # 45923080272
- Country of Origin China
- Category LED Light Bulbs
Details
Location Rating | Wet |
Incandescent Equivalent | 11W |
Description
Satco's S8027 single-watt bulb is designed as a replacement for the S8020 string light. Featuring an aluminum base, this clear bulb is suitable for both indoor and outdoor use. With a rating for 15,000 hours of warm white light, this lamp is available in a four-pack.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- ILC Replacement for Iota I-80 (I-80 IOTA)
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- ILC Replacement for Bulbworks Bw.10s6.dc-230v replacement light bulb lamp (BW.10S6.DC-230V BULBWORKS)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11909)
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12437)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21348)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S29629)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb (776302)
- Satco LED Light Bulbs