Shop All Decorative Light Bulbs
Satco
Reflector Lamp, R40 Bulb Shape, 300 lm
Mfr # S4750
Zoro # G5514323
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type Medium Screw (E26)
- Watts 125 W
- Lumens 300 lm
- Lighting Technology Incandescent
Product Information
- Brand Satco
- MFR # S4750
- Zoro # G5514323
- UPC # 045923047503
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-1/2" |
Max Overall Bulb Length | 6-1/2" |
Light Bulb Dia. | 5" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 5 in |
Overall Length | 6 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Shape R40, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 300 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 125R40/1, Voltage 120V AC, Watts 125 W, Bulb Beam Angle 360 Degrees , Rated Life 6,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F40ltt/4p/841/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/841/22.5 INCH 2G11 DAMAR)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- IPI INDUSTRIES IPI Industries HND1.2000ID B.E.R.G. II Dual System For Honda EU1000i/EU2000i (HND1.2000ID)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- SATCO Reflector Lamp, BR40 Bulb Shape, 5500 lm (S7007)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3370)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- SATCO 25 W S11 Incandescent - Clear - 1500 Hours - 210L - Intermediate Base (S3630)
- Satco Decorative Light Bulbs