Shop All Fluorescent Light Bulbs
Satco
Plug-In CFL, Max. Overall Bulb 4-19/32" L
Mfr # S8320
Zoro # G5530152
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (GX23-2)
- Wattage Equivalency 60W INC
- Watts 13 W
Product Information
- Brand Satco
- MFR # S8320
- Zoro # G5530152
- UPC # 045923083204
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 4-19/32" |
Bulb Manufacturers Warranty Length | 2 yr |
Max. Overall Bulb Length | 4-19/32" |
Overall Length | 4 5/8 in |
Bulb Dia. | 1 3/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (GX23-2), Bulb Finish Frosted, Trade Number CFD13W/841, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 820 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Gooseneck Desk Lamp, Red (VLED1502-RD)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-W)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- SATCO Satco T2 18-watt Fluorescent Spiral Bulb 3-pack (SDNS6271)
- SATCO 20 W T12 1.5 in. D X 23.78 in. L Fluorescent Bulb Cool White Linear 4100 K (S6565)
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- ILC Replacement for Philips Master Pl-c 13w/840/2p 1CT replacement light bulb lamp, 2PK (MASTER PL-C 13W/840/2P 1CT PHILIPS)
- Satco Fluorescent Light Bulbs