Shop All Flushmount Lights
Satco Nuvo
LED CEILING FXT WH 16W
Mfr # 62/1210
Zoro # G501257504
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.54 in
- Voltage 120V
- Height 3.04 in
- Dimmable Dimmable
- Finish White
Product Information
- Brand Satco Nuvo
- MFR # 62/1210
- Zoro # G501257504
- UPC # 45923621475
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 11.54 in |
Height | 3.04 in |
Details
Voltage | 120V |
Dimmable | Dimmable |
Finish | White |
Standards | cETLus |
Temp. Range | -4°F to 104°F |
CRI | 90 |
Bulb Technology | LED |
Rated Life | 50,000 hours |
Lamp Watts | 16W |
Color Temperature | Warm to Cool White |
Fixture Type | Flush Mount |
Fixture Material | Acrylic |
CCT | 3000K/4000K/5000K |
Location Rating | Damp |
Indoor/Outdoor | Indoor |
Description
Satco Nuvo 13.78 in. H X 3.27 in. W X 13.78 in. L White LED Ceiling Light Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- GORGEOUSGLOW SL5-L28-30 28W Sleek Plus T5 Fluorescent Replacement Lamp (GO2593954)
- COLEMAN Powerhouse Dual Fuel Lantern (3000004255)
- SATCO NUVO LED CANOPY FXT T8 25W (65/624)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- MATTEO LIGHTING Bulstrode's Workshop (X46100BK)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- DESIGNERS FOUNTAIN 11in 2-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-ORB-W)
- Satco Nuvo Flushmount Lights